Control Co

Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting


product price: $254.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Focus Spot Size and Distance - Infrared 1 in @ 50 in
  • Temp. Range (F) - Infrared -58 Degrees to 1832 Degrees
  • Temp. Range (C) - Infrared -50 Degrees to 1000 Degrees
  • Display Backlit LCD
  • Laser Sighting - Infrared Single Dot
See all product information

Product Information

Dimensions

Focus Spot Size and Distance - Infrared 1 in @ 50 in
Focus Spot Size and Distance 1" @ 50"
Battery Size 9V

Details

Item - Infrared Thermometer Infrared Thermometer
Item Thermometer
Temp. Range (F) - Infrared -58 Degrees to 1832 Degrees
Temp. Range (C) - Infrared -50 Degrees to 1000 Degrees
Display Backlit LCD
Laser Sighting - Infrared Single Dot
Calibration Certificate Included Yes
Data Logging - Instrument No
Display - IR Camera Backlit LCD
Resolution 0.1 Degrees F/C
Temp. Range (F) -58 Degrees to 1832 Degrees F
Battery Type 9V
Trigger Yes
Standards ISO 17025 A2LA Accredited Calibration Laboratory
Calibration Certificate NIST, FDA
Data Hold Yes
Laser Sighting Single Dot
Temp. Range (C) -50 Degrees to 1000 Degrees C
Data Logging No
Emissivity Fixed 0.95
Memory - Instrument No
Environmental Applications - Air Conditioners and Heat Pumps Non-Medical
Features Backlighting
Battery Voltage 9V
Calibration Certificate Type Certified
Digital Display Screen Type LCD with Backlight
Maximum Emissivity Setting Fixed 0.95
Laser Sighting Type Single Dot

Description

Thermometer, Laser Sighting Type Single Dot, Maximum Emissivity Setting Fixed 0.95, Digital Display Screen Type LCD with Backlight, Standards ISO 17025 A2LA Accredited Calibration Laboratory, Battery Voltage 9V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.