Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 3/4x3/4in
Mfr # P7575-1EP
Zoro # G0470976
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Product Information
- Brand Control Devices
- MFR # P7575-1EP
- Zoro # G0470976
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 1 3/16 in |
Length (In.) | 3 1/4 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Details
Description
Check Valve, In Tank, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 3/4 in (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 3/16 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 1/4 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, D8M, 20 x 1600mm PL, T200 (D1600-8M-20)
- OTC Hydraulic Pump (4020)
- SMC Regulator, Relieving Type, 3/4" NPT Ports (AR50-N06-Z-B)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- CONTROL DEVICES Valve, Check, 2 In (CB20)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- A.R. NORTH AMERICA Valve Cap, 1/4" Tap (AR1941970)
- Control Devices Pneumatic Check Valves