Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Loss Condensate Drain for up to 250 Degrees Farenheit

  • Mfr # TH50-0LTAA

  • Zoro # G308463214


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Condensate Inlet
1/2" FIP
Condensate Outlet
1/2" FIP
Capacity
1.5 gal/minute
Overall Width
9.25
Max. Pressure
170 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH50-0LTAA
Zoro #
G308463214
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9.25
Overall Depth
10.5
Overall Height
11

Details

Condensate Inlet
1/2" FIP
Condensate Outlet
1/2" FIP
Capacity
1.5 gal/minute
Max. Pressure
170 psi
Weight
22 lbs
Application
Condensate Drain
For Use With
Compressed Air Systems

Description

The Temperature Handler is used in high temperature applications up to 250 Degrees Farenheit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.