Zoro Homepage

Type 100HR Air Pressure Regulator

  • Mfr # 110-BC

  • Zoro # G007786737


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Body Material
Diecast zinc alloy
Gauge Port Size
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-BC
Zoro #
G007786737
UPC #
-
Country of Origin
United States

Dimensions

Gauge Port Size
1/4" NPT

Details

Body Material
Diecast zinc alloy

Description

CONTROLAIR Type 100HR High Relief Capacity Regulator, 2120 PSI Range, 14 NPT Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.