Stackable Plastic Coin Tray, Dimes, 10 Compartments, Denomination / Capacity Etched On Side, Green

  • Mfr # 560562

  • Zoro # G215509135


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Green
Material
Plastic
Denomination
Dimes
Handle
Side Extension Grips
Width
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560562
Zoro #
G215509135
UPC #
813732012308
Country of Origin
United States

Dimensions

Width
3-3/4 in
Height
1-1/2 in
Depth
11-1/2 in

Details

Item
Cash/Coin Trays
Color
Green
Material
Plastic
Denomination
Dimes
Handle
Side Extension Grips
Items Stored
Coins
Total Dollar Value
$50
Number of Compartments
10
Capacity
500 Coins

Description

Heavy-duty ABA color-coded plastic trays stack for ease of storage and identification. Denomination and capacity are etched in tray sides.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.