This item is Discontinued.

Cookhouse Broan-nautilus 30in. Almond Convertible Range Hood CO83591

Broan-nautilus 30in. Almond Convertible Range Hood (Discontinued)

  • Mfr # CO83591
  • Zoro # G603774954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO83591
Zoro #
G603774954
UPC #
654204345063
Country of Origin
China

Description

  • Four-way convertible-installs ducted .75" x 10" vertical and horizontal, 7" round vertical, and non-ducted
  • Non-ducted filter sold separately
  • 160 CFM, 6.5 Sone 3-.25" x 10" discharge, 190 CFM, 7" round discharge-performance HVI 2100 certified
  • Dishwasher-safe aluminum grease filter
  • Includes 3-.25" x 10" damper/adapter and 7" round adapter
  • 30"
  • Almond
  • Length: 33
  • Width: 20
  • Height: 7.63
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.