Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30158CP 1 in. Schedule 40 PVC Slip Cap; 10 Pack

  • Mfr # CO563825

  • Zoro # G003896492


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO563825
Zoro #
G003896492
UPC #
723902265314
Country of Origin
China

Description

Features
  • 10 Pack.
  • Size - 1 in.
  • Schedule 40 PVC Slip Cap.
  • Dimension - 1.13 x 1.5 x 1.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.