Zoro Homepage

30410CP 1 in. Schedule 40 PVC MIP Adapter; 10 Pack

  • Mfr # CO595551

  • Zoro # G403896269


product price: $40.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO595551
Zoro #
G403896269
UPC #
723902265307
Country of Origin
China

Description

Features
  • 10 Pack.
  • 1 in. Schedule 40.
  • PVC MIP Adapter.
  • Dimension - 1.25 x 1.88 x 1.25 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.