Zoro Homepage

891-0312P Tee Saddle PVC Spigot 3 x 2 in.

  • Mfr # CO713713

  • Zoro # G204001824


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO713713
Zoro #
G204001824
UPC #
657248331672
Country of Origin
China

Description

Features
  • Spigot accepts 1-1/2" DWV inside Joins to 2" with coupling Includes bolts White Carded Fits Over 3" SCH 40 PVC 3" x 2" Spigot
Specifications
  • Dimension: 3.5" H x 8.5" W x 10.5" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.