52 in x 90 in Tarp, Tan

  • Mfr # 302313

  • Zoro # G810804574


product price:  $41.19
/ea

Key Features

Finished Size
52 in x 90 in
Color
Tan
Tarp Finished Length
52 in
Tarp Finished Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302313
Zoro #
G810804574
UPC #
799870302313
Country of Origin
China

Dimensions

Finished Size
52 in x 90 in
Tarp Finished Length
52 in
Tarp Finished Width
90 in

Details

Color
Tan
Item
Tarp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.