Shop COOPER
Create Account
4859476 15A 2-6 Outlet Tap Duplex Receptacle; White
- Mfr # 4859476
- Zoro # G704009504
product price:Â
$
22.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4859476
- Zoro #
- G704009504
- UPC #
- 32664517815
- Country of Origin
- China
Description
Converts duplex receptacle to six outlets. Molded of impact resistant plastic. 15 Amp, 125 volt. Ul listed.
Features- It is molded of high impact-resistant plastic for long-term durability
- The six outlet taps provides a center mounting screw to allow for permanent attachment to any receptacle
- Features a long-lasting neon bulb that is built into the body of the tap that lights when it is plugged in
- Has a rating of 15 amp with 125-volt and a nema standard of 5-15r
- Features 2-pole/3-wire grounding
- Color: White
- Material: Plastic
- Amperage: 15A
- Voltage: 125V
- Weight: 0.33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.