Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10100-DT
Zoro #
G7199753
UPC #
070131411006
Country of Origin
United States
Dimensions
Width
1.5 in
Depth
1 in
Height
3.5 in
Manufacturers Warranty Length
1 yr
Details
Item
Contact Transmitter
Communication Method
900 MHz RF
Temp. Range (F)
-4 Degrees to 140 Degrees
Temp. Range (C)
-20 Degrees to 60 Degrees
Features
Door Open/Close
Battery Life
2-5 yr
Power Source
2/3 A Size LiMn02
Wireless Range
2500 ft (762 m)
Battery Type
2/3 A Size LiMn02
Description
Contact Transmitter, 2/3 A Size LiMn02
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.