Temperature Probe, Mini Plug, Type K
Mfr # 50101-K
Zoro # G1317793
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 400 Degrees
Temp. Range (C)
-40 Degrees to 205 Degrees
Probe Length
3 in
Primary Measuring Element
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50101-K
Zoro #
G1317793
UPC #
070131450104
Country of Origin
Mexico
Dimensions
Probe Length
3 in
Probe Wire Length
2 ft 6 in
Wire Length
2 ft. 6"
Manufacturers Warranty Length
1 yr
Probe Tip Diameter
0.156 in
Manufacturer Warranty Length
1 yr
Cable Length
30 in
Probe Diameter
0.188 in
Probe Size
3/16 in x 3 in
Description
Immersion Temperature Probe, Type K, Grounded, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 3 in, Cable Length 30 in, -40 Degrees to 400 Degrees F/-40 Degrees to 205 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.