Zoro Homepage

Thermometer, LCD, 2 in, Thermistor

  • Mfr # SRH77A-E-032G

  • Zoro # G8280535


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 300 Degrees F
Temp. Range (C)
-40 Degrees to 150 Degrees C
Probe Length
5 in
Accuracy
+/-0.3 Degrees F or +/-0.5% of Reading Whichever is Greater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH77A-E-032G
Zoro #
G8280535
UPC #
070131577115
Country of Origin
Mexico

Dimensions

Probe Length
5 in
Cord Length
6 ft
Manufacturers Warranty Length
5 yr
Probe Dia.
0.25 in
Display Size
7/8 in H x 2 in W
Display Width
2 in
Manufacturer Warranty Length
5 yr
Display Height
0.875 in

Details

Item
Temperature/Humidity Tester
Sensor Type
Thermistor
Temp. Range (F)
-40 Degrees to 300 Degrees F
Temp. Range (C)
-40 Degrees to 150 Degrees C
Accuracy
+/-0.3 Degrees F or +/-0.5% of Reading Whichever is Greater
Response Time
0.5 sec
Temp. Accuracy (F)
+/-0.3 Degrees F or +/-0.5% of Reading, Whichever is Greater
Display
Digital LCD
Special Features
Dry and Wet Bulb Calculation,Delta-T
Data Hold
No
Memory
Min/Max
Humidity Probe Range (Deg. F)
0 to 150 Degrees F
Calibration Certificate
yes
Humidity Probe Range (Deg. C)
-18 to 66 Degrees C
Temp. Resolution (F)
0.1
Battery Type
(1) 9V
Humidity Resolution
1 %
Wet Bulb Temperature Range
0 to 130 Degrees F
Humidity Accuracy
+/-2%
Temp. Resolution (C)
0.1
Meter Style
Temperature and Humidity
Includes
Humidity Probe, Puncture Probe and Air Probe and NIST Certificate of Calibration
Relative Humidity Range
10 to 95%
Auto Power Off
Yes
Temp. Accuracy (C)
+/-0.2
Data Logging
No
Temperature Meter Type
Thermistor Temperature Meter with Min/Max
Digital Display
7/8 in H x 2 in W Display with 4-Digit Backlit LCD
Power Source Details
(1) 9V Battery
Number of Digits
4
Functions
Degrees F/ Degrees C Switchable, Calibration Certificate Included, Constant Scan Feature, Min/Max Memory
Backlit
Yes
Includes Wireless Transmission
No
Resolution
0.1 Degrees /1% RH
Temperature Range
-40 Degrees to 300 Degrees F/-40 Degrees to 150 Degrees C
Thermocouple Temperature Range C
-40 Degrees to 150 Degrees C
Included Probes
Model 1075 General Purpose Puncture Probe, Model 4011 Pipe Strap Probe, Model 5028 Humidity Probe
Data Output Type
None
Thermocouple Temperature Range F
-40 Degrees to 300 Degrees F
Display Type
LCD
Humidity Range
10% to 95%
Includes NIST-Traceable Certificate
Yes
Includes Batteries
Yes
RTD Temperature Range C
-40 Degrees to 150 Degrees C
RTD Temperature Range F
-40 Degrees to 300 Degrees F

Description

Thermometer, Thermistor, Number of Channels 3, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.3 Degrees F or +/-0.5 Percent of Reading, Whichever is Greater, -40 Degrees to 300 Degrees F/-40 Degrees to 150 Degrees C, (1) 9V, 7/8 in H x 2 in W Display with 4-Digit Backlit LCD, Functions Degrees F/ Degrees C Switchable, Calibration Certificate Included, Constant Scan Feature, Min/Max Memory, 10 Percent to 95 Percent, Resolution 0.1 Degrees /1 Percent RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.