Fluorescent Lighting
- Mfr # SNF-120-LTS-120V-U
- Zoro # G723397279
product price:Â
$
29.25
/ea
Key Features
Ballast Type
20 W Low Trigger Start
Lamp Type
20WT12
Nominal Length
2 Ft
Type
Narrow Channel, Tandem
Series
SNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNF-120-LTS-120V-U
- Zoro #
- G723397279
- UPC #
- 80083519835
- Country of Origin
- Mexico
Dimensions
- Nominal Length
- 2 Ft
Details
- Ballast Type
- 20 W Low Trigger Start
- Lamp Type
- 20WT12
- Type
- Narrow Channel, Tandem
- Series
- SNF
Description
2' L, 20 W, 120 V, T12, 1-LA, Low Trigger Start Ballast, Baked White Enamel, Die-Formed Cold Rolled Steel, Flip-Up Socket, Tandem, Heavy Duty, Narrow, Commercial Fluorescent Strip Light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.