Zoro Homepage

Fuse Blocks and Holders

  • Mfr # HFA

  • Zoro # G716552364


product price: $69.69
/ea

Key Features

Body Material
Phenolic
Voltage Rating
250 V
Connector Type
In-Line
Standards
UL
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFA
Zoro #
G716552364
UPC #
5171271879
Country of Origin
United States

Details

Body Material
Phenolic
Voltage Rating
250 V
Connector Type
In-Line
Standards
UL
Current Rating
20 A
Terminal Type
Crimp
Fuse Type
Miniature

Description

250 V, 20 A, Phenolic, Miniature, 1/4in x 1-1/4in Fuse, Crimp Terminal, In-Line, In-Line Fuse Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.