Diamond Cutting Nipper

  • Mfr # GG010HN

  • Zoro # G610655208


product price:  $25.65
/ea

Key Features

Overall Length
10 in
Jaw Length
41/64 in
Jaw Width
2-5/32 in
Jaw Thickness
37/64 in
Cutting Edge
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GG010HN
Zoro #
G610655208
UPC #
37103213754
Country of Origin
China

Dimensions

Overall Length
10 in
Jaw Length
41/64 in
Jaw Width
2-5/32 in
Jaw Thickness
37/64 in

Details

Cutting Edge
25/32 in
Application
Heavy Duty
Edge Type/Cut Capacity
Std./12 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.