Zoro Homepage

Cooper Lighting MSLED300 120-deg Motion-Sensing LED Bronze Outdoor Flood Light

  • Mfr # 3597945

  • Zoro # G404031195


product price: $68.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3597945
Zoro #
G404031195
UPC #
80083728213
Country of Origin
China

Description

This All-Pro Solar floodlight is easy to install, and easy to use. Integrated motion sensors turn lights on automatically at night when motion is detected.

Features
  • Range of Motion: 120 deg.
  • Light Source: LED
  • Color Finish: Bronze
  • Voltage: 120 volts
  • Color Temperature: 5000 K
  • Casing Material: Plastic
  • Detection Range: 25 ft.
  • Light Output: 300 lumens
  • Average Life: 50000 hr.
  • Weather Resistant: Yes
  • Solar powered wedge light
  • Motion sensor detects motion 120° up to 25 ft.
  • Provides up to 300 lumens, equivalent to 40W incandescent
  • Integrated Li-ion batteries provide up to 60 min. run time
  • Easy installation with mounting bracket for portable / emergency use
  • Integral polycrystalline solar panel, no wiring necessary
  • Auto 1 minute fi xed time setting
  • UL Listed: Yes
  • Number in Package: 1
Specifications
  • Dimension: 6" H x 6.25" W x 4.25" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.