Cope
Vertical Elbow, 90 Deg, 12 In Width
Mfr # 248-129O-24
Zoro # G0956891
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Unfinished
- Length 29 1/4 in
- Height 12 in
- Width 1 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 1/2 In, PK50 (CO0809AL)
- 3M Shrink Tubing, 0.5in ID, Green, 200ft, PK3 (FP301-1/2-200'-GREEN-SPOOL)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- WIREMOLD V2003 Supporting Clip (V2003)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- Cope Raceways