Cope
Vertical Elbow, 90 Deg, 24 In Width
Mfr # 248-249O-24
Zoro # G1106411
original price:
$238.60
4% off
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Unfinished
- Length 29 1/4 in
- Height 24 in
- For Use With 24 in Ladder Trays 2HCL3 and 2HCL5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (LC1D40ALE7)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- Cope Raceway Fittings