Shop All Raceway Fittings
Panduit
Inside Corner, Off White, PVC, Elbows
Mfr # ICF5IW-E
Zoro # G3189173
original price:
$1.65
6% off
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With LD5 Raceway
- Material ABS
- Standards FT4, TIA/EIA, UL Listed, UL5A, UL 94V-0
Product Information
- Brand Panduit
- MFR # ICF5IW-E
- Zoro # G3189173
- UPC # 074983325450
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 1.75 in |
Width | 1.14 in |
Height | 1.75 in |
Length (Straight Wireway) | 1.75 in |
Width (In.) | 1.14 |
Raceway Height | 1/2 in |
Length (In.) | 1.75 |
Overall Width | 1 1/4 in |
For Raceway Width x Height | 1 in x 19/32 in |
For Raceway Height | 1/2 in |
Overall Length | 1 3/4 in |
Overall Height | 1/2 in |
For Raceway Width | 1 in |
Height (In.) | 1.75 |
Raceway Width | 1 in |
Bend Radius | 1 in |
Details
Description
Inside Corner, Series LD5, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 1 in x 19/32 in, Material ABS, Color Off White, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type LD5 Raceways, Includes (1) Inside Corner, Overall Height 1/2 in, Overall Length 1 3/4 in, Overall Width 1 1/4 in, Standards FT4, TIA/EIA, UL Listed, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- PANDUIT Deep Junction Box, Off White, Boxes (JBP2DIW)
- PANDUIT Deep Junction Box, PVC, Boxes (JBP1DIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- Panduit Raceways