Zoro Homepage

Fan Motor Kit, 208-230V AC, Single, 1/2 hp

  • Mfr # 950-0248-00

  • Zoro # G2073248


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Copeland
Application
Fan
Voltage
208-230V AC
Phase
Single
HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-0248-00
Zoro #
G2073248
UPC #
-
Country of Origin
United States

Details

Fits Brand
Copeland
Application
Fan
Voltage
208-230V AC
Phase
Single
Item
Fan Motor Kit
HP
1/2 hp
Capacitor Required
Included
OEM Replacement Brand
Copeland
Usable @ 208V
Usable at 208V
Motor Design
1-Phase

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,100 RPM, Voltage 208-230V AC, Full Load Amps 4.1 A, 48Y Frame, OEM Replacement Brand Copeland, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.