Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wi-Fi Low Voltage Thermostat, Automatic

  • Mfr # 1F76U-22WFB

  • Zoro # G614644536


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 to 30V AC
Dual Transformer Compatible
No
Mounting Direction
Horizontal
Maximum Temperature Control
99 Degrees F
Filter Change Reminder
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F76U-22WFB
Zoro #
G614644536
UPC #
786710569128
Country of Origin
Mexico

Dimensions

Overall Width
5 1/8 in
Overall Depth
7/8 in
Overall Height
3 1/8 in
Mounting Hole Diameter
3/16 in

Details

Item
Wi-Fi Low Voltage Thermostat
Voltage
20 to 30V AC
Dual Transformer Compatible
No
Mounting Direction
Horizontal
Maximum Temperature Control
99 Degrees F
Filter Change Reminder
Yes
Shape
Rectangle
Wi-Fi Frequency
2.4 GHz
Backlit Screen
Yes
Backlit Type
Always On, Touch Activated
Temporary Program Override
Yes
Control Type
Touch Screen
Amazon Alexa Compatible
Yes
Temporary Temperature Hold
Yes
Temperature Adjustment
On-Off
Includes Positive Off
Yes
Low Battery Indicator
Yes
Mounting Direction/Shape
Horizontal
System Settings
Auto-Cool-Heat-Off
Number of Switches
0
Temperature Control Range
32 Degrees F to 99 Degrees F
Humidification Control
Yes
Differential Type
Adjustable
Wi-Fi Specifications
802.11a, 802.11b, 802.11g, 802.11n
Network Protocol Compatibility
None
Battery Backup
Yes
Number of Relay Outputs
4
External Power Source
Furnace
Wireless
Yes
Frequency
50 Hz, 60 Hz
Thermostat Type
Low Voltage
Fan Settings
Circulate
Stages
1H/1C, 1H/2C, 2H/1C, (2H/1C)
Terminal Designations
AUX, C, G, O/B*, R, W, Y
Application/Stages
Heat and Cool
Contact Type
Relay
Phase
1
Key Pad Lockout
Yes
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Hydronic Systems
Smart Capabilities
Geofencing, Learning
Operating Humidity Range
90%
Number of Relay Inputs
0
Smart Connectivity
Wi-Fi Control
Contact Rating
20 to 30V AC
Power Loss Settings Backup
Yes
Millivolt Compatible
No
Includes
Mounting Hardware, Wall Anchors, Wiring Label
Differential Cool
0.9 Degrees F
Series
Sensi Lite Smart
Number of Cooling Stages - Heat Pump System
1
Compatible Software/Device
Alexa, Android, Google Assistant
Includes Batteries
Yes
Number of Heating Stages - Heat Pump System
2
Differential Heat
0.5 Degrees F
Electrical Connection Type
Screw Terminals
Number of Heating Stages - Conventional System
1
Dehumidification Control
Yes
Battery Type
(2) AAA Batteries
Display Type
Digital
Changeover Type
Automatic
Number of Zones
3
Standards
Energy Star
Application
Heat and Cool
Minimum Temperature Control
32 Degrees F
Google Home Compatible
Yes
Temperature settings per day
8
Temperature Limiting
Yes
Temperature Readout
Yes
Housing Color
Black
Pilot Duty Rating
1.5 A @ 24V AC
Number of Cooling Stages - Conventional System
2
Temperature Scale
Fahrenheit/Celsius
Temperature Differential
1.2 Degrees F
Temperature Sensitivity
+/-1.0 Degrees F
Housing Material
Plastic
Programming Capability
Fully Customizable (In-App Based)
Housing Type
Standard Housing

Description

Heat and Cool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.