Zoro Homepage

1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop

  • Mfr # XPRC1

  • Zoro # G104265838


product price: $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

Material
Copper
Features
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPRC1
Zoro #
G104265838
UPC #
810053460290
Country of Origin
China

Details

Material
Copper
Features
Corrosion Resistant

Description

The 1 in. Copper Press x Press Coupling with Dimple Stop copper press fitting by Apollo is NSF listed, lead free and features a robust EPDM O-ring to ensure a clean leak free seal. Copper press fittings by Apollo are designed for mechanical connection to ASTM B88-Type K, L, & M copper tubing in hard drawn condition. Utilizing a hydraulic press tool, a watertight seal can be made in seconds without no flame, solder or flux. Each press fitting comes standard with leak before press technology to easily identify a fitting that has not been pressed. Connections can be made in wet or dry conditions reducing project downtime. These fittings are available in sizes from 1/2 in. to 1 in. and are compatible with all major hydraulic press tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.