5Th Avenue 2 Light Wall Sconce 14 In. Vintage Gold Leaf
- Mfr # 404-02-VGL
- Zoro # G415448982
product price:Â
$
722.00
/ea
Free Shipping & Returns
Key Features
Height
25.75 in
Width
14 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404-02-VGL
- Zoro #
- G415448982
- UPC #
- 782042409934
- Country of Origin
- Philippines
Dimensions
- Height
- 25.75 in
- Width
- 14 in
- Length
- 14 in
Details
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Wall Sconce
- Lamp Included
- No
- Shade Color
- White
- Body Material
- Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Watts
- 8W
- Battery Included
- No
- Socket Count
- 2
- Bulb Shape
- E12 Candelabra Base
- Designer
- Corbett Standard
- Shade Material
- Linen
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Extention
- 4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.