Shop CORBETT LIGHTING
See all product information
Create Account
Gleason 12 Light Chandelier 40.5 In. Vintage Gold Leaf
- Mfr # 371-37-VGL
- Zoro # G115449753
product price:Â
$
7,703.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Width
40.5 in
Height
37 in
Number of Lights
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371-37-VGL
- Zoro #
- G115449753
- UPC #
- 197292055570
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Number of Lights
- 12
- Standards
- UL Damp
- Bulb Included
- No
- Voltage
- 120V
- Material
- Iron
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Designer
- Corbett Standard
- Slope Compatible
- No
- Socket Count
- 12
Dimensions
- Width
- 40.5 in
- Height
- 37 in
- Length
- 40.5 in
- Canopy Width
- 5.75 in
Description
More than a chandelier, Gleason is a contemporary work of art. With a futuristic Sputnik design, it features a burst of Vintage Gold Leaf spokes adorned with decorative cast glass and gold discs. The interplay between reflection, refraction, and transparency creates a compelling display of light. Available in two sizes, it provides a compelling statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.