Shop CORBETT LIGHTING
See all product information
Create Account
Ambrosia 11 Light Chandelier 32 In. Gold Silver Leaf & Stainless
- Mfr # 215-711
- Zoro # G915446600
product price:Â
$
10,136.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Shade Color
Gold and Silver Leaf W Crystal
Includes
Fixture, Hardware
Bulb Included
No
Number of Lights
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215-711
- Zoro #
- G915446600
- UPC #
- 782042125094
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Gold Silver Leaf & Stainless
- Shade Color
- Gold and Silver Leaf W Crystal
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Number of Lights
- 11
- Material
- Hand-Crafted Iron and Stainless
- Shade Material
- Metal And Crystal
- Standards
- UL Dry
- Voltage
- 120V
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Corbett Standard
- Socket Count
- 11
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 50.25 in
- Length
- 32 in
- Canopy Width
- 6 in
- Width
- 32 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.