Shop TROY LIGHTING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pike Place 12 Light Chandelier 32 In. Shipyard Bronze
- Mfr # F3126
- Zoro # G715447951
product price:Â
$
1,848.00
/ea
Key Features
Fixture Wattage
40W
Material
Solid Aluminum
Height
31.75 in
Chain Length
72 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3126
- Zoro #
- G715447951
- UPC #
- 782042792456
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Shipyard Bronze
- Material
- Solid Aluminum
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Standards
- UL Dry
- Number of Lights
- 12
- Socket Count
- 12
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 31.75 in
- Chain Length
- 72 in
- Length
- 32 in
- Canopy Width
- 5 in
- Width
- 32 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.