Tiara 11 Light Chandelier 32.25 In. Vienna Bronze
- Mfr # 214-411
- Zoro # G415449583
product price:Â
$
7,531.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Number of Lights
11
Standards
UL Dry
Chain Length
72 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214-411
- Zoro #
- G415449583
- UPC #
- 782042124998
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vienna Bronze
- Number of Lights
- 11
- Standards
- UL Dry
- Voltage
- 120V
- Bulb Included
- No
- Shade Material
- Crystal
- Material
- Hand-Crafted Iron and Stainless
- Shade Color
- Clear Crystal
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 11
- Battery Included
- No
Dimensions
- Chain Length
- 72 in
- Height
- 39 in
- Length
- 32.25 in
- Canopy Width
- 8.25 in
- Width
- 32.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.