Zoro Homepage

Angus 16.25 in. Lantern Vintage Brass

  • Mfr # 487-16-VB

  • Zoro # G516052125


product price: $2,438.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Slope Ceiling Adaptable
Yes
Finish
Vintage Brass
Height
33 in
Fixture Wattage
10 W
Damp/Wet Rating
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487-16-VB
Zoro #
G516052125
UPC #
197292105848
Country of Origin
China

Dimensions

Height
33 in
Chain Length
72 in Chain
Width
16.25 in

Details

Slope Ceiling Adaptable
Yes
Finish
Vintage Brass
Fixture Wattage
10 W
Damp/Wet Rating
UL Damp
Item
Lantern
Material
Brass
Color
Vintage Brass
Series
Angus
Includes
Fixture, Hardware
Voltage
120 V
Number of Lights
4
Bulb Shape
E12 Candelabra Base; G16.5
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth

Description

The clean lines, delicate chains, and statement drop shade of Angus offer a contemporary take on a lantern silhouette. The Mica glass shade is characterized by unique bubbles that give the surface a watery appearance. A Vintage Brass band with nodules anchors the fixture with an antique look. Available with 3 or 4 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.