Zoro Homepage

Annecy 2 Light Linear 50.5 In. Vintage Brass

  • Mfr # 382-51-VB

  • Zoro # G715446657


product price: $2,929.00
/ea
Free Shipping & Returns

Key Features

Length
50.5 in
Width
6.25 in
Height
11 in
Shade Material
Crystal
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382-51-VB
Zoro #
G715446657
UPC #
197292057772
Country of Origin
China

Dimensions

Length
50.5 in
Width
6.25 in
Height
11 in
Chain Length
72 in
Canopy Width
6.25 in

Details

Item
Linear
Shade Material
Crystal
Finish
Vintage Brass
Voltage
120V
Watts
28W
Bulb Included
No
Includes
Fixture, Hardware
Socket Count
2
Battery Included
No
Standards
ETL Damp
Designer
Corbett Standard
Material
Brass
Slope Compatible
No
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth

Description

Bright and balanced, the crystal glass orbs of Annecy recall the glamor of an old Hollywood vanity mirror. Lined in a row on a slender Vintage Brass frame, the LED-lit orbs shine brightly over modern interiors. Available as a sconce or chandelier in two sizes, Annecy illuminates a large space with finesse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.