Zoro Homepage

Antalya 4 Light Lantern 15.75 In. Gesso White

  • Mfr # 368-16-GSW

  • Zoro # G115449951


product price: $1,950.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Voltage
120V
Finish
Gesso White
Lamp Included
No
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-16-GSW
Zoro #
G115449951
UPC #
197292054061
Country of Origin
Philippines

Dimensions

Height
22.25 in
Length
15.75 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Gesso White
Lamp Included
No
Material
Iron
Standards
ETL Damp
Includes
Fixture, Hardware
Watts
8W
Battery Included
No
Bulb Shape
Integrated LED
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
4

Description

Drawing inspiration from the geometric patterns of Turkish tiles, this LED fixture merges high-concept design with otherworldly beauty. Long biomorphic stems support inverted bowl shades that direct light upwards. Available as a sconce or lantern in two sizes with the choice of a fresh Gesso White or luxurious Vintage Gold Leaf finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.