Zoro Homepage

Arles 19.25 Integrated LED Chandelier in Vintage Brass

  • Mfr # 496-19-VB

  • Zoro # G916138733


product price: $2,929.00
/ea
Free Shipping & Returns

Key Features

Lumens
1025
CRI
90
Height
31.5 in
Voltage
120-277V
Width
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496-19-VB
Zoro #
G916138733
UPC #
197292121329
Country of Origin
China

Dimensions

Height
31.5 in
Width
19.25 in
Chain Length
72 in
Length
16.25 in

Details

Lumens
1025
CRI
90
Voltage
120-277V
Number of Lights
2
Item
Chandelier
Material
Brass
Includes
Fixture, Hardware
Housing Finish
Vintage Brass
Fixture Wattage
28 W
Series
Arles
Dimmable
Yes
Color Temperature
2700K
Location Rating
ETL Damp
Integrated LED
Yes

Description

The natural world meets the precision of modern technology in the Arles chandelier. The silhouette is organic and fluid with curving metalwork reminiscent of jewelry. Within the two sculptural rings, thin LED bands emit a gentle glow. Available in two sizes and finished in Vintage Brass, Arles blurs the line between art and design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.