Zoro Homepage

Aura 6 Light Wall Sconce 10.25 In. Gesso White

  • Mfr # 437-30-GSW

  • Zoro # G615447945


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Width
10.25 in
Fixture Voltage
120V
Finish
Gesso White
Includes
Fixture, Hardware
Body Material
Steel/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-30-GSW
Zoro #
G615447945
UPC #
782042473690
Country of Origin
Philippines

Dimensions

Height
30 in
Width
10.25 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel/Aluminum
Shade Color
Gesso White
Watts
6W
Standards
UL Damp
Lamp Included
No
Designer
Corbett Standard
Slope Compatible
No
Bulb Shape
G9
Shade Material
Metal
Extention
6.25 in
Product Care
Clean with a soft, damp cloth
Socket Count
6
Battery Included
No

Description

Aura's sculptural, bowl-like shades of increasing size, flow from a Vintage Golf Leaf or White Plaster arm with round metal detailing. Both finishes add texture and a sense of movement to this 6-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.