Zoro Homepage

Aveline 20 Light Chandelier 48 In. Black Silver Leaf

  • Mfr # 414-48-BSL

  • Zoro # G915448680


product price: $9,784.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Black Silver Leaf
Height
48.75 in
Length
48 in
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-48-BSL
Zoro #
G915448680
UPC #
782042429970
Country of Origin
Philippines

Dimensions

Height
48.75 in
Length
48 in
Chain Length
72 in
Canopy Width
7.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Black Silver Leaf
Standards
UL Damp
Shade Material
Glass
Bulb Included
No
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
20
Material
Steel
Shade Color
Clear
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
20
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.