Julieta 20 Light Chandelier 55.5 In. Vintage Gold Leaf
- Mfr # 451-44-VGL
- Zoro # G515448745
product price:Â
$
4,152.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
25W
Finish
Vintage Gold Leaf
Material
Steel/Aluminum
Height
42.5 in
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-44-VGL
- Zoro #
- G515448745
- UPC #
- 782042455634
- Country of Origin
- Philippines
Dimensions
- Height
- 42.5 in
- Length
- 55.5 in
- Canopy Width
- 7 in
- Width
- 55.5 in
Details
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Vintage Gold Leaf
- Material
- Steel/Aluminum
- Standards
- UL Dry
- Bulb Included
- No
- Number of Lights
- 20
- Includes
- Fixture, Hardware
- Shade Color
- White
- Shade Material
- Porcelain
- Voltage
- 120V
- Battery Included
- No
- Cord Type
- B & W Teflon W/ Ground Wire
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Socket Count
- 20
Description
Julieta combines natural forms with bold designs to create an organic feel that makes a big statement. A beautiful glow fills the White Porcelain flower-shaped shades that sit atop Vintage Gold Leaf arms. The chandelier is a minimalist take on the sputnik form and the wall sconce makes its presence known with its long, striking arm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.