Zoro Homepage

Aveline 8 Light Chandelier 22 In. Gold Leaf

  • Mfr # 414-23-GL

  • Zoro # G815448537


product price: $2,819.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Chain Length
72 in
Number of Lights
8
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-23-GL
Zoro #
G815448537
UPC #
782042429925
Country of Origin
Philippines

Dimensions

Length
22 in
Chain Length
72 in
Height
27.25 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Number of Lights
8
Voltage
120V
Bulb Included
No
Shade Color
Clear
Material
Steel
Standards
UL Damp
Shade Material
Glass
Includes
Fixture, Hardware
Socket Count
8
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.