Zoro Homepage

Bickley 1 Light Pendant 20 In. Vintage Brass

  • Mfr # 298-42

  • Zoro # G615449789


product price: $132.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
42 in
Length
20 in
Width
10 in
Voltage
120V
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298-42
Zoro #
G615449789
UPC #
782042316591
Country of Origin
India

Dimensions

Height
42 in
Length
20 in
Width
10 in
Canopy Width
6.5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Vintage Brass
Material
Solid Brass
Lamp Included
No
Watts
60W
Shade Color
Opal White
Standards
UL Dry
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.