Zoro Homepage

Calligraphy 2 Light Chandelier 42 In. Silver Leaf

  • Mfr # 213-44-SL/SS

  • Zoro # G815449640


product price: $4,801.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Hand-Crafted Iron
Standards
UL Dry
Height
38.5 in
Bulb Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-44-SL/SS
Zoro #
G815449640
UPC #
782042464926
Country of Origin
Philippines

Dimensions

Height
38.5 in
Length
42 in
Canopy Width
7.5 in

Details

Item
Chandelier
Fixture Wattage
24W
Finish
Silver Leaf
Material
Hand-Crafted Iron
Standards
UL Dry
Bulb Included
No
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with a soft, damp cloth
Socket Count
2
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Battery Included
No

Description

An airy and sculptural interpretation of the art of exquisite hand lettering, Calligraphy evokes swirling script flowing across the page - as if right from the artist's instrument. At its core are two powerful LED light engines surrounded by floating bands held in place by thin, curving lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.