Zoro Homepage

Celestial 12 Light Chandelier 38.5 In. Aged Brass

  • Mfr # 398-38-AGB

  • Zoro # G515447878


product price: $7,923.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Bulb Included
No
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398-38-AGB
Zoro #
G515447878
UPC #
782042402324
Country of Origin
China

Dimensions

Length
38.5 in
Height
34.25 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Bulb Included
No
Voltage
120V
Shade Material
Glass Rods
Includes
Fixture, Hardware
Shade Color
Opal Etched
Number of Lights
12
Standards
UL Damp
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
12
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.