Zoro Homepage

Charm 1 Light Chandelier 38 In. Gold Leaf

  • Mfr # 289-43-GL/SBK

  • Zoro # G215448649


product price: $3,008.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Standards
UL Dry
Voltage
120V
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289-43-GL/SBK
Zoro #
G215448649
UPC #
782042485648
Country of Origin
Philippines

Dimensions

Height
26.5 in
Length
38 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Gold Leaf
Standards
UL Dry
Voltage
120V
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.