Zoro Homepage

Chiasso 3 Light Chandelier in Vintage Polished Brass Finish

  • Mfr # 537-56-VPB

  • Zoro # G322646877


product price: $7,684.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Chain Length
72 in
Power Source
Hardwired
Fixture Voltage
120-277 V
Body Material
Brass
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537-56-VPB
Zoro #
G322646877
UPC #
197292153290
Country of Origin
Viet Nam

Dimensions

Chain Length
72 in
Overall Dimension
55.5in. W x 16.25in. H
Width
55.5 in
Height
16.25 in

Details

Power Source
Hardwired
Fixture Voltage
120-277 V
Body Material
Brass
Bulb Included
No
Canopy Type
Round; 19.75in. W x 2in. H
Color
Vintage Polished Brass
Fixture Wattage
90 W
Housing Finish
Vintage Polished Brass
Number of Lights
3
Dimmable
Yes
Standards
UL Listed; cETL DampRated
Slope Ceiling Adaptable
No
Item
Pendant
Shade Type
White Acrylic

Description

A series of concentric hoops dangle below the marionette suspension of the Chiasso chandelier, creating a sculptural sense of verticality. Within each ring, a convex curved diffuser directs light inwards, emitting a glow that surrounds the entire piece. Available in two three-light chandelier sizes, Chiasso’s grandeur is enriched by a Vintage Patina Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.