Zoro Homepage

Chime 12 Light Chandelier 36.5 In. Silver Leaf Polished Stainless

  • Mfr # 204-48

  • Zoro # G615448560


product price: $9,942.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Silver Leaf Polished Stainless
Includes
Fixture, Hardware
Number of Lights
12
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-48
Zoro #
G615448560
UPC #
782042880245
Country of Origin
Philippines

Dimensions

Height
14 in
Length
36.5 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Silver Leaf Polished Stainless
Includes
Fixture, Hardware
Number of Lights
12
Shade Color
Clear Textured
Voltage
120V
Bulb Included
No
Shade Material
Glass
Material
Hand-Crafted Iron and Stainless
Standards
UL Dry
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
12
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.