Noz Nozawa X Lariat 4 Light Chandelier 48.75 In. Vintage Brass
- Mfr # 463-49-VB
- Zoro # G315449737
product price:Â
$
7,742.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.75 in
Shade Material
Alabaster
Bulb Included
No
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463-49-VB
- Zoro #
- G315449737
- UPC #
- 197292078333
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 45W
- Finish
- Vintage Brass
- Voltage
- 120V
- Shade Material
- Alabaster
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Material
- Brass
- Standards
- ETL Damp
- Slope Compatible
- No
- Bulb Shape
- Integrated LED
- Cord Type
- B & W Teflon W/ Ground Wire
- Battery Included
- No
- Socket Count
- 4
- Designer
- Noz Nozawa
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Width
- 7.75 in
- Length
- 48.75 in
- Height
- 26.5 in
- Canopy Width
- 7.75 in
Description
Recalling Roman antiquities, the Lariat family strikes a balance between clean, straight lines and the fluidity of swooping jewelry chains. The unique, custom-inspired design features a series of tubular alabaster shades with elegant drapery and intricately knurled metalwork. The natural alabaster glows beautifully when illuminated. Lariat is available as a 2-light linear fixture or a 4-light chandelier with a Vintage Brass finish. Part of our Noz Nozawa collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.