Zoro Homepage

Chimera 4 Light Semi Flush 18.5 In. Tranquility Silver Leaf

  • Mfr # 176-34

  • Zoro # G315448747


product price: $4,057.00
/ea
Free Shipping & Returns

Key Features

Finish
Tranquility Silver Leaf
Body Material
Hand-Worked Iron
Watts
60W
Voltage
120V
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-34
Zoro #
G315448747
UPC #
782042813847
Country of Origin
Philippines

Dimensions

Width
18.5 in
Length
18.5 in
Height
16 in
Canopy Width
7 in
Chain Length
72 in

Details

Item
Semi Flush
Finish
Tranquility Silver Leaf
Body Material
Hand-Worked Iron
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Shade Color
Clear Tubular Glass
Bulb Included
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
4
Shade Material
Glass

Description

Chimera from Corbett Lighting is a study in dynamic shape and kinetic energy. Featuring shimmering nickel and crystal tassels and clear tubular glass, the fixture is supported by a hand-crafted frame finished in an attractive Tranquility silver leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.