Zoro Homepage

Circo 24 Light Chandelier 45.5 In. Satin Silver Leaf

  • Mfr # 240-424-WSL

  • Zoro # G815448957


product price: $10,853.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Material
Hand-Crafted Iron and Stainless
Length
45.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-424-WSL
Zoro #
G815448957
UPC #
197292076292
Country of Origin
Philippines

Dimensions

Length
45.5 in
Height
29.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Satin Silver Leaf
Voltage
120V
Material
Hand-Crafted Iron and Stainless
Includes
Fixture, Hardware
Standards
UL Dry
Number of Lights
24
Bulb Included
No
Slope Compatible
No
Designer
Corbett Standard
Socket Count
24
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.