
Corfu 4 Light Semi Flush in Ivory Coco
Mfr # 511-04-IYC
Zoro # G816138741
product price: $1,215.00
/ea
Free Shipping & Returns
Key Features
Lamp Base
B11
Number of Bulbs
4
Watts
10 W
Finish
Ivory Coco
Fixture Series
Corfu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-04-IYC
Zoro #
G816138741
UPC #
197292122982
Country of Origin
Philippines
Dimensions
Width
20 in
Height
10.75 in
Details
Lamp Base
B11
Number of Bulbs
4
Watts
10 W
Finish
Ivory Coco
Fixture Series
Corfu
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Body Material
Iron
Item
Semi Flush
Bulb Type
E12 Candelabra Base
Voltage
120V
Bulb Included
No
Description
A delicate botanical motif gives this contemporary Sputnik design an organic twist, while intertwining couture artistry. Corfus soft, wispy petals sprout from a central point, creating a burst of light and life. Natural materials like bleached abaca and coco shells impart a neutral tonality and airy quality. As a semi-flush mount in two sizes or a chandelier in three sizes, Corfu is a whimsical delight for the senses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.