Shop CORBETT LIGHTING
See all product information
Create Account
Cortina 3 Light Chandelier in Vintage Brass Finish
- Mfr # 550-72-VB
- Zoro # G922646888
product price:
$
5,818.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
56 W
Color
Vintage Brass
Shade Type
Piastre Cast Glass
Height
22 in
Power Source
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550-72-VB
- Zoro #
- G922646888
- UPC #
- 197292153337
- Country of Origin
- Viet Nam
- Item
- Semi Flush
- Fixture Wattage
- 56 W
- Color
- Vintage Brass
- Shade Type
- Piastre Cast Glass
- Power Source
- Hardwired
- Number of Lights
- 3
- Bulb Included
- No
- Canopy Type
- Round; 17.75in. W x 0.75in. H
- Housing Finish
- Vintage Brass
- Body Material
- Brass
- Fixture Voltage
- 120V to 277V
- Standards
- UL Listed; cETL DampRated
- Dimmable
- Yes
- Slope Ceiling Adaptable
- No
Dimensions
- Height
- 22 in
- Chain Length
- 72 in
- Overall Dimension
- 72in. W x 22in. H
- Width
- 72 in
Description
Inspired by a modern mobile, Cortina’s linear bars dangle from a complex marionette suspension. Beneath the Vintage Brass-finished frame, cast piastre glass with a subtle optic texture adds interest to the streamlined fixture. As a 3-light chandelier, Cortina can serve as a piece of functional art in a grand entryway. The single island light is perfect above a kitchen counter.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.