Shop Z-LITE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tova Rubbed Brass 6 Light Chandelier
- Mfr # 3049-62RB
- Zoro # G524177674
product price:Â
$
1,029.99
/ea
Key Features
Lamp Base
Candelabra
Fixture Wattage
60 W
Damp/Wet Rating
Damp
Color
Brass
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3049-62RB
- Zoro #
- G524177674
- UPC #
- 685659218060
- Country of Origin
- China
- Lamp Base
- Candelabra
- Fixture Wattage
- 60 W
- Damp/Wet Rating
- Damp
- Color
- Brass
- Dimmable
- Yes
- Shade Finish
- White
- Number of Lights
- 6
- Item
- Chandelier
- Shade Material
- Fabric
- Material
- Steel
- Finish
- Rubbed Brass
- Standards
- ETL/cETL
- Series
- Tova
Dimensions
- Length
- 65.75 in
- Width
- 65.75 in
- Height
- 26.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.