Costa Brava 10 Light Chandelier in Vintage Gold Leaf
- Mfr # 513-36-VGL
- Zoro # G316138715
product price:Â
$
6,418.00
/ea
Key Features
Housing Finish
Vintage Gold Leaf
Fixture Wattage
10 W
Width
36 in
Bulb Type
E12 Candelabra Base
Lamp Base
B11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513-36-VGL
- Zoro #
- G316138715
- UPC #
- 197292123163
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Vintage Gold Leaf
- Fixture Wattage
- 10 W
- Bulb Type
- E12 Candelabra Base
- Lamp Base
- B11
- Material
- Natural Woven
- Number of Lights
- 10
- Bulb Included
- No
- Series
- Costa Brava
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Location Rating
- UL Damp
Dimensions
- Width
- 36 in
- Height
- 31.75 in
- Chain Length
- 72 in
Description
A celebration of nature, Costa Brava is the perfect blend of tropical texture and tonality. The outer shade of petals is strung with coco shell beads, while the inner layer is woven from grained natural linen. Each petal features a center rib, creating a graceful curve to the shade. The Vintage Gold Leaf finial and canopy add a luxurious note. Available in two sizes, Costa Brava is an organic delight for any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.